Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Menu Board Wall Mount 4 TVs

  • Mfr # MBW41PT

  • Zoro # G912489723


product price: $1,031.59
/ea
Free Shipping & Returns

Key Features

Load Capacity
264 lb
Material
Aluminum, Steel, Plastic
Series
MB
Includes
Menu Board Wall Mount System, Installation Manual, Mounting Hardware
Features
Extendable, 5° Tilt, Cable Management, 15° Tilt, 10° Tilt, Flexible, Screen Level Adjustment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBW41PT
Zoro #
G912489723
UPC #
800152719184
Country of Origin
China

Dimensions

Max. Screen Size Supported
60 in
Min. Screen Size Supported
40 in
Minimum Screen Size Supported
40 in
Maximum Screen Size Supported
60 in

Details

Item
Wall Mount
Load Capacity
264 lb
Material
Aluminum, Steel, Plastic
Series
MB
Includes
Menu Board Wall Mount System, Installation Manual, Mounting Hardware
Features
Extendable, 5° Tilt, Cable Management, 15° Tilt, 10° Tilt, Flexible, Screen Level Adjustment
VESA Mount Compatible
Yes
Mounting Pattern
600 x 400, 75 x 75
Number of Displays Supported
4
Application
Wood Stud, Brick, Concrete, Wall
Device Supported
Digital Signage Display, TV, Display Screen, Menu Board
Maximum Load Capacity
264 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.