
Pro Series TV Wall Mount
Mfr # PMX700
Zoro # G312432251
product price: $306.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
18.20 in
Width
32.40 in
Load Capacity
150 lb
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMX700
Zoro #
G312432251
UPC #
800152716640
Country of Origin
China
Dimensions
Height
18.20 in
Width
32.40 in
Depth
31.30 in
Max. Screen Size Supported
100 in
Maximum Screen Size Supported
100 in
Details
Item
Wall Mount
Color
Black
Load Capacity
150 lb
Material
Steel
Series
PMX
Features
Retractable, Extendable, Cable Management, Full Motion, Articulating, Tilt, Swivel
Includes
PMX700 Pro Series Full Motion TV Wall Mount for 42-inch to 100-inch TVs, Hardware, Manual, Punched Cardboard Template
Number of Displays Supported
1
Device Supported
TV
Mounting Pattern
200 x 100, 700 x 500
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.