Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STEELSTUD TV WALL MOUNTING KIT

  • Mfr # SW-KIT

  • Zoro # G216082293


product price: $17.99
/ea

Key Features

Features
Easy to Install, Heavy Duty
Material
Steel
Mounting
Wall Mountable
Device Supported
TV, A/V Equipment
Includes
Steel Stud TV Wall Mounting Kit, 5x Toggle Bolts, 4x Washer, 4x Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-KIT
Zoro #
G216082293
UPC #
800152721699
Country of Origin
China

Details

Features
Easy to Install, Heavy Duty
Material
Steel
Mounting
Wall Mountable
Device Supported
TV, A/V Equipment
Includes
Steel Stud TV Wall Mounting Kit, 5x Toggle Bolts, 4x Washer, 4x Screw
Mount Surface
Wall
Maximum Load Capacity
100 lb
Item
Wall Mount
Mount Function
Articulating, Tilt, Wall Mount
Mount Profile
Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.