Zoro Homepage

TILT MOUNT-600X400 VESA

  • Mfr # PT300

  • Zoro # G612423355


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Height
16.7"
Width
26.9"
Weight Capacity
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT300
Zoro #
G612423355
UPC #
-
Country of Origin
China

Dimensions

Height
16.7"
Width
26.9"
Depth
1.4"
Maximum Screen Size Supported
90"
Max. Screen Size Supported
90 in

Details

Color
Black
Material
Steel
Weight Capacity
150 lb
Package Contents
PT300 Tilting TV Mount for 32" to 90" TVs - Supports 150 lb - 12 Degree Tilt, Hardware, Manual
Number of Displays Supported
1
Durability
Theft Resistant
Maximum Load Capacity
150 lb
Device Supported
TV
Mounting Pattern
100 x 100, 600 x 400
Features
Reduced Glare, Tilt, Lockable, Quick Release Mechanism; Theft Resistant
Item
Wall Mount
Includes
Hardware, Manual.

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.