Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TILTING 55-120IN TVS WALL MNT

  • Mfr # T6090

  • Zoro # G716006669


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Device Supported
TV
Material
Steel
Number of Displays Supported
1
Maximum Screen Size Supported
90 in
Height
26.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6090
Zoro #
G716006669
UPC #
800152712192
Country of Origin
China

Dimensions

Maximum Screen Size Supported
90 in
Height
26.20 in
Depth
2 in
Width
47.60 in

Details

Device Supported
TV
Item
Wall Mount
Material
Steel
Number of Displays Supported
1
Color
Black
Mounting Pattern
1100 x 600, 400 x 400
Includes
Mount, Hardware, Manuals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.