
TLTNG WTHRPRF LKNG TV WALL MNT
Mfr # TE300SG
Zoro # G216103134
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Maximum Screen Size Supported
100 in
Finish
Powder Coated
Minimum Screen Size Supported
45 in
Maximum Swivel Angle
8°
Features
Durable, Latch Lock, Pan, Horizontal Adjustment, Cable Management, Leveling System, Tilt, Easy to Install, Extendable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TE300SG
Zoro #
G216103134
UPC #
800152721705
Country of Origin
China
Dimensions
Maximum Screen Size Supported
100 in
Minimum Screen Size Supported
45 in
Details
Finish
Powder Coated
Maximum Swivel Angle
8°
Features
Durable, Latch Lock, Pan, Horizontal Adjustment, Cable Management, Leveling System, Tilt, Easy to Install, Extendable
Maximum Tilt Angle
12°
Mounting
Wall Mountable
Item
Wall Mount
Material
Galvanized Steel
Minimum Tilt Angle
-2°
VESA Mount Compatible
Yes
Mounting Pattern
600 x 450, 100 x 100
Durability
Rust Resistant, Corrosion Resistant, UV Resistant, Weather Resistant, Theft Resistant, Wind Resistant, Damage Resistant
Includes
TE300SG Outdoor Tilt & Extend TV Wall Mount, Stainless Steel Security Torx TV screws, Installation Manual, Drill Template, All mounting hardware for wood stud and concrete installation
Device Supported
TV
Maximum Pan Angle
8°
Maximum Load Capacity
150 lb
Minimum Swivel Angle
-8°
Mount Profile
Slim Profile
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.