Zoro Homepage

18" Portable Heat Sealer, 120VAC

  • Mfr # 118-1

  • Zoro # G8213274


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Overall Width
5 1/4 in
Overall Length
21 1/8 in
Overall Height
2 3/4 in
Max. Seal Thickness
4.5 mil
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118-1
Zoro #
G8213274
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 1/4 in
Overall Length
21 1/8 in
Overall Height
2 3/4 in
Max. Seal Thickness
4.5 mil
Seal Length
18 in
Seal Width
3/8 in
Width
5 1/4 in
Height
2 3/4 in
Maximum Seal Width
3/8 in
Maximum Seal Length
18 in

Details

Item
Heat Sealer
Voltage
120V AC
Heat Sealing Type
Impulse
Mounting
Portable
Operation Type
Hand Operated
Includes
1 yr Warranty Card
Compatible With
Low Density Polyethylene (LDPE)
Watts
135 W
Standards
UL Listed
Basic Power Source
Electric
Mount Type
Mountable
Includes Cutter
Cutter Not Included
Wattage
135 W
Beep Impulse
Beep Impulse Not Included
Plug Type
Three Prong

Description

Mount Type Mountable, Heat Sealing Type Impulse, Operation Type Hand Operated, Includes Cutter Cutter Not Included, Maximum Seal Length 18 in, Maximum Seal Width 3/8 in, Max. Seal Thickness 4.5 mil, Overall Height 2 3/4 in, Overall Length 21 1/8 in, Overall Width 5 1/4 in, Beep Impulse Beep Impulse Not Included, Basic Power Source Electric, Voltage 120V AC, Wattage 135 W, Plug Type Three Prong, Heat Sealer, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.