Barrier Pouch, 16" x 12", 2.50 mil, Clear, None, 360 PK

  • Mfr # 408-24

  • Zoro # G7814816


product price: $567.99
/pk 360, $1.58/ea
Free Shipping & Returns

Key Features

Features
Tear Notches
Length
16"
Color
Clear
Bag Closure Type
None
Thickness
2.50 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
408-24
Zoro #
G7814816
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Length
16"
Thickness
2.50 mil
Depth
0
Size
16" x 12"
Overall Length
16 in
Seal Length
305 mm
Mil Thickness Range
2.5 to 3 mil

Details

Item
Barrier Pouch
Features
Tear Notches
Color
Clear
Bag Closure Type
None
Material
Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET)
Write on Surface
No
Hang Hole
No
Bag Item
Barrier Pouch
Bag Material
Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET)
Package Configuration
Flat Pack
With Hang Hole
Hang Hole Not Included

Description

Bag Features Standard, Packaging Bag, Bag Closure Type Open Top, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET), Thickness 2.5 mil, Width 12 in, Length 16 in, With Hang Hole Hang Hole Not Included, FDA Compliant Not FDA Compliant, Clear, Package Configuration Flat Pack, Seal Length 305 mm, Package Quantity 360

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.