Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Pouch, 8" x 6-1/2", 4.50 mil, Clear, None, 1000 PK

  • Mfr # 502B-1M

  • Zoro # G8369855


product price: $618.99
/pk 1000, $0.62/ea
Free Shipping & Returns

Key Features

Width
6-1/2"
Length
8"
Color
Clear
Bag Closure Type
None
Thickness
4.50 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502B-1M
Zoro #
G8369855
UPC #
-
Country of Origin
United States

Dimensions

Width
6-1/2"
Length
8"
Thickness
4.50 mil
Depth
0
Size
8" x 6-1/2"
Overall Length
8 in
Seal Length
165 mm
Mil Thickness Range
4.5 to 6 mil

Details

Item
Barrier Pouch
Color
Clear
Bag Closure Type
None
Material
Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET)
Write on Surface
No
Hang Hole
No
Bag Item
Barrier Pouch
Bag Material
Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET)
Package Configuration
Flat Pack
With Hang Hole
Hang Hole Not Included

Description

Bag Features Standard, Packaging Bag, Bag Closure Type Open Top, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET), Thickness 4.5 mil, Width 6 1/2 in, Length 8 in, With Hang Hole Hang Hole Not Included, FDA Compliant Not FDA Compliant, Clear, Package Configuration Flat Pack, Seal Length 165 mm, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.