Zoro Homepage

Retort Pouch, 12" x 8", 2.50 mil, Silver, None, 1000 PK

  • Mfr # 604B-1M

  • Zoro # G7976875


product price: $586.99
/pk 1000, $0.59/ea
Free Shipping & Returns

Key Features

Features
Tear Notches
Width
8"
Color
Silver
Bag Closure Type
None
Thickness
2.50 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604B-1M
Zoro #
G7976875
UPC #
-
Country of Origin
United States

Dimensions

Width
8"
Length
12"
Thickness
2.50 mil
Depth
0
Size
12" x 8"
Seal Length
203 mm
Overall Length
12 in
Mil Thickness Range
2.5 to 3 mil

Details

Item
Retort Pouch
Features
Tear Notches
Color
Silver
Bag Closure Type
None
Material
Metalized Polyester (METPET/PET)
Write on Surface
No
Hang Hole
No
Bag Material
Metalized Polyester (METPET/PET)
Bag Item
Retort Pouch
Package Configuration
Flat Pack
With Hang Hole
Hang Hole Not Included

Description

Bag Features Standard, Packaging Bag, Bag Closure Type Open Top, Metalized Polyester (METPET/PET), Thickness 2.5 mil, Width 8 in, Length 12 in, With Hang Hole Hang Hole Not Included, FDA Compliant Not FDA Compliant, Silver, Package Configuration Flat Pack, Seal Length 203 mm, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.