Shop KAPPEBERG
Create Account
Kappesberg Fresno 3-Drawer Computer Desk, with Niche, in White, 29.9 in. H x 39.4 in. W x 17.7in. D.
Mfr # EU2203 - BR
Zoro # G121697650
product price:Â
$
149.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EU2203 - BR
- Zoro #
- G121697650
- UPC #
- -
- Country of Origin
- Brazil
Description
Our writing desk was designed to be both aesthetically pleasing and functional in one piece. This desk is constructed of engineered wood with a melamine finish to withstand frequent use. It has modern metal handles and a white finish that blends perfectly with almost any home decor. Due to its small size, it can fit in small spaces, and the built-in storage will keep your area neat and organized. This desk includes two smaller storage drawers in addition to one large drawer with fasteners for hanging files. On the free shelf, a laptop fits neatly. This desk's modest size and efficient design make it ideal for organizing your home office needs. This item requires full assembly, but our step-by-step assembly process makes assembly a breeze, and if at any point you find yourself stuck in assembly, contact us via text at 877-250-2820 so we can troubleshoot the issue for you. The Dimensions of this Desk are - 29.9'' H x 39.4'' W x 17.7'' D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov