Disposable Coverallss, Hooded, 4X, Elastic Wrist, Elastic Ankle, Bound Seam, Blue, 12 PK

  • Mfr # Z1B428XP--4X

  • Zoro # G510952612


product price:  $228.99
/pk 12, $19.08/ea
Free Shipping & Returns

Key Features

Color
Blue
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Ankle Closure
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z1B428XP--4X
Zoro #
G510952612
UPC #
-
Country of Origin
Mexico

Dimensions

Size
4X

Details

Item
Disposable Coverallss
Color
Blue
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Ankle Closure
Elastic
Series
Zytron 100XP
Coverall Style
Hooded
Features
PFAS Free
Hood Style
Elastic
Attached Hood
Yes
Wrist Closure
Elastic

Description

Zytron 100 XP Coverall. Attached Hood with Elastic Face Opening, Front Entry Zipper with LongNeck Respirator-Fit Closure, Single Storm Flap with Adhesive Tape Closure, Elastic Wrists and Ankles. Bound Seams. Color: Blue


  • •LongNeckTM Respirator-Fit Closure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.