Shop KAPPLER
See all product information
Create Account
Disposable Coverallss, Hooded, L/XL, DuraChem 500, Attached Glove Wrist, Attached Boots Ankle
- Mfr # D5H457KHLGXL94
- Zoro # G810952732
product price:Â
$
1,901.99
/ea
Free Shipping & Returns
Key Features
Color
Khaki
Material
DuraChem 500
Seam Style
Heat Sealed/Taped
Closure Type
Storm Flap, Zipper
Cuff Style
Attached Glove
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D5H457KHLGXL94
- Zoro #
- G810952732
- UPC #
- -
- Country of Origin
- United States
- Item
- Disposable Coverallss
- Color
- Khaki
- Material
- DuraChem 500
- Seam Style
- Heat Sealed/Taped
- Closure Type
- Storm Flap, Zipper
- Cuff Style
- Attached Glove
- Ankle Closure
- Attached Boots
- Coverall Style
- Hooded
- Features
- Fabric does not contain PFAS, Gas-tight
- Wrist Closure
- Attached Glove
- Attached Hood
- Yes
- Hood Style
- Respirator Fit
Dimensions
- Size
- L/XL
Description
DuraChem 500 NFPA 1990 1994 Class 1 & 2 Certified Hazmat/CBRN Ensemble. Coverall with Attached Hood with Sure-Fit Respirator Face Piece Seal, Front Entry AquaSeal Gas-Tight Zipper, Double Storm Flaps with FR Hook & Loop Closure, Permanently Attached 25 mil Butyl Gloves with Removable Nomex/Leather Overgloves, Attached Sock Booties with Splash Guards, Hook & Loop Fasteners at Ankles. Heat Sealed / Taped Seams. Color: Khaki
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.