Shop KAPPLER
See all product information
Create Account
Disposable Coverallss, Hooded, L/XL, Elastic Wrist, Attached Boots Ankle, Heat Sealed/Taped Seam
- Mfr # Z3H426TNLGXL
- Zoro # G510952742
product price:
$
585.99
/pk of 6, $97.67/ea
Free Shipping & Returns
Key Features
Color
Tan
Seam Style
Heat Sealed/Taped
Closure Type
Zipper/Double Storm Flap
Cuff Style
Elastic
Ankle Closure
Attached Boots
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z3H426TNLGXL
- Zoro #
- G510952742
- UPC #
- -
- Country of Origin
- United States
- Item
- Disposable Coverallss
- Color
- Tan
- Seam Style
- Heat Sealed/Taped
- Closure Type
- Zipper/Double Storm Flap
- Cuff Style
- Elastic
- Ankle Closure
- Attached Boots
- Series
- Zytron 300
- Coverall Style
- Hooded
- Features
- PFAS Free
- Hood Style
- Elastic
- Attached Hood
- Yes
- Wrist Closure
- Elastic
Dimensions
- Size
- L/XL
Description
Zytron 300 Coverall. Attached Hood with Elastic Face Opening, Front Entry Zipper with LongNeck Respirator-Fit Closure, Double Storm Flaps with Hook &Loop Closure, Elastic Wrists, Attached Sock Booties with Splash Guards. Heat Sealed / Taped Seams. Color: Tan
- •LongNeckTM Respirator-Fit Closure
- •Attached Sock Booties
- •Splash Guards
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.