DuraChem 200 NFPA 1990 1992 and NFPA 2112 Certified Multi-Piece Configuration, HiVis Yellow, 2X/3X
- Mfr # D2H632HY2X3X9212
- Zoro # G610952703
product price:
$
1,744.99
/ea
Free Shipping & Returns
Key Features
Size
2X/3X
Color
Hi-Vis Yellow
Standards
ANSI/ISEA 107 Type P, Class 3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D2H632HY2X3X9212
- Zoro #
- G610952703
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 2X/3X
Details
- Color
- Hi-Vis Yellow
- Standards
- ANSI/ISEA 107 Type P, Class 3
Description
DuraChem 200 NFPA 1990 1992 and NFPA 2112 Certified Multi-Piece Configuration. Includes Jacket D2H680, Bib Overall D2H662, Attachable Hood D2H708, Glove Cone Inserts AG0AR. Heat Sealed / Taped Seams. Color: Hivis Yellow
- •NFPA Certified
- •Glove Cone Inserts
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.