Shop KAPPLER
See all product information
Create Account
DuraChem 500 NFPA 1990 1994 Vapor Non Encapsulating Suit Coverall, Khaki, L/XL
- Mfr # D5H458KHLGXL94
- Zoro # G210952738
product price:Â
$
1,941.99
/ea
Free Shipping & Returns
Key Features
Color
Khaki
Features
Fabric does not contain PFAS, Gas-tight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D5H458KHLGXL94
- Zoro #
- G210952738
- UPC #
- -
- Country of Origin
- United States
- Item
- Disposable Non Encapsulating Coverall
- Color
- Khaki
- Features
- Fabric does not contain PFAS, Gas-tight
Dimensions
- Size
- L/XL
Description
DuraChem 500 NFPA 1990 1994 Class 1 & 2 Certified Vapor Non Encapsulating Suit Coverall with Attached Hood with Sure-Fit Respirator Face Piece Seal, Rear Entry AquaSeal Gas-Tight Zipper, Double Storm Flaps with FR Hook & Loop Closure, Permanently Attached 25 mil Butyl Gloves with Removable Nomex/Leather Overgloves, Attached Sock Booties with Splash Guards, Hook & Loop Fasteners at Ankles. Heat Sealed / Taped Seams. Color: Khaki
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.