
Frontline 500 NFPA 1990 1991 Certified Vapor Total Encapsulating Suit, Back Entry, Silver, S/M
Mfr # F5H583SISMMD91
Zoro # G410952606
product price: $3,500.99
/ea
Free Shipping & Returns
Key Features
Size
S/M
Color
Silver
Features
AntiFog Expanded-View Visor, Gas Tight AquaSeal® Zipper, Replaceable 2N1® Glove System, Fabric does not contain PFAS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F5H583SISMMD91
Zoro #
G410952606
UPC #
-
Country of Origin
United States
Dimensions
Size
S/M
Details
Item
Encapsulated Suit
Color
Silver
Features
AntiFog Expanded-View Visor, Gas Tight AquaSeal® Zipper, Replaceable 2N1® Glove System, Fabric does not contain PFAS
Description
Frontline 500 NFPA 1990 1991 Certified Vapor Total Encapsulating Suit Rear Entry AquaSeal Gas-Tight Zipper, Double Storm Flaps with FR Hook &Loop Closure, Expanded View AntiFog Visor System with Additional FEP Overlay, Expanded Back, Field Replaceable 2N1 Glove System and Removable Nomex/Leather Overgloves, Attached Sock Booties with Splash Guards, Knee Reinforcements, 2 Exhaust Valves. Heat Sealed / Taped Seams. Color: Silver
- •NFPA Certified
- •AquaSeal® Gas-Tight Zipper
- •Expanded View AntiFog Visor
- •2N1® Glove System
- •Knee Reinforcements
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.