Frontline 500 NFPA 1990 1991 Certified Vapor Total Encapsulating Suit, Front Entry, Silver, L/XL
- Mfr # F5H582SILGXL91
- Zoro # G510952636
product price:
$
3,365.99
/ea
Free Shipping & Returns
Key Features
Size
L/XL
Color
Silver
Features
AntiFog Expanded-View Visor, Gas Tight AquaSeal® Zipper, Replaceable 2N1® Glove System, Fabric does not contain PFAS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5H582SILGXL91
- Zoro #
- G510952636
- UPC #
- -
- Country of Origin
- United States
- Item
- Encapsulated Suit
- Color
- Silver
- Features
- AntiFog Expanded-View Visor, Gas Tight AquaSeal® Zipper, Replaceable 2N1® Glove System, Fabric does not contain PFAS
Dimensions
- Size
- L/XL
Description
Frontline 500 NFPA 1990 1991 Certified Vapor Total Encapsulating Suit Front Entry AquaSeal Gas-Tight Zipper, Double Storm Flaps with FR Hook &Loop Closure, Expanded View AntiFog Visor System with Additional FEP Overlay, Expanded Back, Field Replaceable 2N1 Glove System and Removable Nomex/Leather Overgloves, Attached Sock Booties with Splash Guards, Knee Reinforcements, 2 Exhaust Valves. Heat Sealed / Taped Seams. Color: Silver
- •NFPA Certified
- •AquaSeal® Gas-Tight Zipper
- •Expanded View AntiFog Visor
- •2N1® Glove System
- •Knee Reinforcements
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.