This item is Discontinued.

Kappler Zytron 500 Vapor Total Encapsulating Suit, HazMat Model, Orange, S/M Z5H382ORSMMD7H

Zytron 500 Vapor Total Encapsulating Suit, HazMat Model, Orange, S/M (Discontinued)

  • Mfr # Z5H382ORSMMD7H
  • Zoro # G410952668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z5H382ORSMMD7H
Zoro #
G410952668
UPC #
-
Country of Origin
United States

Dimensions

Size
S/M

Details

Item
Encapsulated Suit
Color
Orange
Features
AquaSeal® Gas-Tight Zipper, Expanded View AntiFog® Visor, Replaceable 2N1® Glove System

Description

Zytron 500 Vapor Total Encapsulating Suit. HazMat Model. Must Specify Pass-Thru Option. Pricing includes standard pass through 7H. Front Entry Diagonal AquaSeal Gas-Tight Zipper, Double Storm Flaps with Hook &Loop Closure, Expanded View AntiFog Visor System with Additional FEP Overlay, Flat Back, Attached Field Replaceable 2N1 Glove System, Attached Sock Booties with Splash Guards, Knee Reinforcements and 2 Exhaust Valves. Heat Sealed / Taped Seams. Color: Orange


  • •AquaSeal® Gas-Tight Zipper
  • •Expanded View AntiFog Visor System with Additional FEP Overlay
  • •Attached Field Replaceable 2N1® Glove System
  • •Attached Sock Booties
  • •Splash Guards
  • •Knee Reinforcements

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.