Zytron 500 Vapor Total Encapsulating Suit, Rear Entry Orange, 4X

  • Mfr # Z5H553OR--4X

  • Zoro # G510952629


product price:  $1,118.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Named Size
4XL
Features
AquaSeal® Gas-Tight Zipper, Expanded View AntiFog® Visor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z5H553OR--4X
Zoro #
G510952629
UPC #
-
Country of Origin
United States

Dimensions

Named Size
4XL

Details

Item
Vapor Total Encapsulating Suit
Color
Orange
Features
AquaSeal® Gas-Tight Zipper, Expanded View AntiFog® Visor

Description

Zytron 500 Vapor Total Encapsulating Suit. Rear Entry AquaSeal Gas-Tight Zipper, Double Storm Flaps with Hook &Loop Closure, Expanded View AntiFog Visor System, Expanded Back, Attached Field Replaceable Butyl Gloves, Attached Sock Booties with Splash Guards and 2 Exhaust Valves. Heat Sealed / Taped Seams. Color: Orange


  • •AquaSeal® Gas-Tight Zipper
  • •Expanded View AntiFog Visor System
  • •Attached Field Replaceable Butyl Gloves
  • •Attached Sock Booties
  • •Splash Guards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.