Zoro Homepage

1256-41-10 10" Straight Cut Tin Shears

  • Mfr # 1256-41-10

  • Zoro # G602667592


product price: $29.49
/ea

Key Features

Overall Length
10"
Color
Silver
Blade End Style
Serrated Blade
Blade Material
Stainless Steel
Features
Non-Slip TPR Handles and has Blade lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1256-41-10
Zoro #
G602667592
UPC #
739632721761
Country of Origin
China

Dimensions

Overall Length
10"
Height
0.75"
Width
2"

Details

Color
Silver
Blade End Style
Serrated Blade
Blade Material
Stainless Steel
Item
Shears
Features
Non-Slip TPR Handles and has Blade lock
Application
Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
Cuts Cold Rolled Steel Up To
18 to 24 ga
Cut Type
Straight, Curved

Description

Kapro’s Straight Cut Tin Shears have chrome-vanadium steel blades and are spring loaded for single hand use. Able to cut cold rolled steel sheets up to 18-Gauge (1.2 mm) and stainless steel sheets up to 24-Gauge (0.7mm), these shears promise a sure cut. Its no-slip serrated jaws minimize lateral force to prevent rough edges. Handles are coated in non-slip TPR rubber for ergonomic grip. Shears measure 10" from blade to tip.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.