
130 24" Project I-Beam Level
Mfr # 130-62-24
Zoro # G202638619
product price: $10.99
/eaKey Features
Length
24"
Accuracy
0.001 "/"
Color
Silver
Width
0.8"
Features
V-Groove
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
130-62-24
Zoro #
G202638619
UPC #
739632864338
Country of Origin
China
Dimensions
Length
24"
Width
0.8"
Height
2.1"
Details
Accuracy
0.001 "/"
Color
Silver
Features
V-Groove
Application
Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
Magnetic/Nonmagnetic
Nonmagnetic
Number of Level Vials
3
Material
Aluminum
Vial Type
Cylindrical
Type
I-Beam
Item
Level
Description
This basic lightweight aluminum I-Beam level should be in everyone’s tool box. Available in two different sizes, 24” and 48”, the I-Beam level comes furnished with sturdy ABS end caps to stabilize the frame from rough force and prevent twisting. Depending on size, 2-3 cylindrical vials give the user an accurate measure that is easily read. Perfect for pipe or conduit, the 150 is designed with a V-groove base and convenient grip handle. Kapro vials come with a life-time accuracy guarantee, allowing you to feel confident in each and every job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.