Zoro Homepage
This item is Discontinued.
Kapro 150 Semi-professional 24" Magnetic I-Beam w/Plumb Site 159-81-24

150 Semi-professional 24" Magnetic I-Beam w/Plumb Site (Discontinued)

  • Mfr # 159-81-24
  • Zoro # G902669852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
159-81-24
Zoro #
G902669852
UPC #
739632564337
Country of Origin
China

Dimensions

Length
24"
Width
1"
Height
2.2"

Details

Accuracy
0.001"/"
Color
Red
Features
V-Groove
Application
Layout and marking, construction
Magnetic/Nonmagnetic
Nonmagnetic
Material
Aluminum
Item
Level
Vial Type
Cylindrical
Type
I-Beam

Description

The 150 I-Beam level provides maximum accuracy with its Angle Finder feature, allowing you to confidently report angles without the need for any calculations. Coming in a wide variety of lengths to suit any job, each model is fitted with our patented Plumb Site Dual-View vial. Designed to provide the user the traditional side view of the plumb vial as well as the unique ability to view plumb from the front. Reading levels has never been easier or more effective at eliminating neck and eye strain. Its perfect for drywall, carpentry, residential construction, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.