Zoro Homepage

170 Samson Contractor Heavy Duty 48" Magnetic I-Beam w/Pumb Site

  • Mfr # 170-81-48M

  • Zoro # G702669830


product price: $51.29
/ea

Key Features

Accuracy
0.001"/"
Color
Red
Width
1"
Features
Plumb-Site Vial
Application
Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170-81-48M
Zoro #
G702669830
UPC #
739632000347
Country of Origin
China

Dimensions

Length
48"
Width
1"
Height
2.4"

Details

Accuracy
0.001"/"
Color
Red
Features
Plumb-Site Vial
Application
Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
Magnetic/Nonmagnetic
Magnetic
Type
I-Beam
Item
Level
Vial Type
Cyclindrical
Material
Aluminum
Number of Milled Surfaces
2

Description

Kapro’s heavy-duty 170 Samson I-Beam is the tool of choice for the professional contractor. Its sturdy aluminum frame and shock absorbing rubber end caps withstand any harsh conditions on the job site. The Plumb Site Dual View feature allows you the standard view of the plumb vial in addition to a unique straight on reading. Read vials with ease and minimize street on your neck from any direction. Vials are covered to protect them from dust, debris or damage.
The 170 features 2 finely milled surfaces (up to 48") for high precision leveling and has a magnetic version with strong Rare-Earth magnets (170M).
The 170 24" has a version with a one 45° Plumb vial and one standard Plumb vial.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.