176 Maxpro Magnetic Heavy Duty 48 I-Beam w/45 Deg. Vial

  • Mfr # 176-82-48

  • Zoro # G402669826


product price: $46.70
/ea

Key Features

Accuracy
0.001"/"
Color
Red
Width
1"
Application
Carpentry, construction, cabinetry, plumbing, home improvement
Magnetic/Nonmagnetic
Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176-82-48
Zoro #
G402669826
UPC #
739632723956
Country of Origin
China

Dimensions

Length
48"
Width
1"
Height
2.25"

Details

Accuracy
0.001"/"
Color
Red
Application
Carpentry, construction, cabinetry, plumbing, home improvement
Magnetic/Nonmagnetic
Magnetic
Number of Level Vials
3
Item
Level
Vial Type
Cylindrical
Type
I-Beam
Material
Aluminum

Description

The 176 MaxPro I-Beam leads the way in professional levels. Coming in an array of sizes to fit any job, the user is provided with unparalleled accuracy and ease of reading. Outfitted with our patented Plumb Site Dual-View vial, users are provided with the traditional side view of the plumb vial and the unique ability to view plumb from the front. Experience ease of reading with a top-down view of our vial, accurate at 1 mm/m. Best of all, the 176 features a magnetic bottom surface to ensure maximum accuracy and stability while leveling.
Its heavy duty aluminum frame, convenient ABS handle, and shock absorbing rubber end caps ensure the 176 MaxPro will get the job done right.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.