Zoro Homepage

201 Zinc Chalk Line

  • Mfr # 201

  • Zoro # G202668401


product price: $12.99
/ea

Key Features

Color
Red
Overall Height
1"
Application
Layout and marking, construction
Material
Plastic
Size
100'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201
Zoro #
G202668401
UPC #
739632720672
Country of Origin
China

Dimensions

Overall Height
1"
Size
100'
Overall Width
3"
Length
7 in

Details

Item
Chalk Line
Color
Red
Application
Layout and marking, construction
Material
Plastic
Net Weight
1.6 oz
Base Type
Plumb-bob design
Type
Plumb Bob Only
Features
No-Spill Refill, Rewind
Chalk Capacity
3 oz
Model
Zinc

Description

The 201 combines a classic heavy-duty Zinc body Plumb Bob with a professional chalk line.
It features a 100' (30m) highly absorbent break-resistant polyester line and has a 3 oz (85g) chalk capacity. For ease of storage on nails or ledges, it comes with a solid end hook.
Any long line layout job is made easier with the 201.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.