Zoro Homepage

214 Sure Grip Chalk Line w/Retractable Line Level

  • Mfr # 214

  • Zoro # G302638632


product price: $17.69
/ea

Key Features

Application
Construction, framing, layout, etc
Material
Plastic
Type
Sure Grip
Width
7"
Height
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214
Zoro #
G302638632
UPC #
739632719874
Country of Origin
China

Dimensions

Width
7"
Height
2"
Length
15"
Line Length
100 ft

Details

Item
Chalk Line
Color
Red, black
Application
Construction, framing, layout, etc
Material
Plastic
Type
Sure Grip
Features
Rewind Function, Tension Control
Chalk Capacity
3 oz

Description

The revolutionary 214 SURE GRIP Chalk Line & Level is at the technological cutting edge of its category. It features a bi-material durable chalk box, and retractable line level clicks with a jam free mechanism. That means 6X faster rewind speed with a reliable string lock. Its break-resistant & powder absorbent chalk line string makes quick work of any job. The 214 also includes a No-spill refill docking point for no mess or stress.
An innovative ergonomic handle makes it easy to use the 214 all day, and the all-in-one end hook makes sure that the line stays in place and it holds-on nails & ledges, even tacks into drywall. This is the perfect Chalk line for flawless, quick and accurate work.
The 214 has a 3 oz (85 g) capacity and a 100'(30 m) line.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.