Zoro Homepage

227 Magnetic Toolbox Level with Rubber End Caps

  • Mfr # 227-08

  • Zoro # G102638627


product price: $8.39
/ea
Sold in multiples of 2 for $16.78

Key Features

Accuracy
0.001"/"
Color
Red
Width
0.6"
Features
V-Groove
Application
For leveling home improvement and DIY projects
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227-08
Zoro #
G102638627
UPC #
739632000262
Country of Origin
China

Dimensions

Length
9"
Width
0.6"
Height
1.6"

Details

Accuracy
0.001"/"
Color
Red
Features
V-Groove
Application
For leveling home improvement and DIY projects
Magnetic/Nonmagnetic
Magnetic
Number of Level Vials
3
Leveling Type
Mangetic 9" Level
Material
Plastic
Item
Level
Type
DIY Toolbox

Description

This easy to read 9 in. plastic tool box Torpedo level is suitable for quick on site leveling. This compact level has been intelligently designed with 3 cylindrical vials, guaranteed for accuracy for life. The 227 features rubber end caps and a magnetic V-groove base perfectly suited for pipe or conduit. It is both easy to store in your back pocket when working in difficult conditions or in a tool box compartment. Due to its great value, it is one of our best sellers.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.