Zoro Homepage

242-08 Magnetic Cross Level

  • Mfr # 242-08

  • Zoro # G502638623


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Accuracy
30 Minutes
Color
Red
Width
2.5"
Features
Pre-Set Mounting Holes
Application
Outdoor surveying and layout
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242-08
Zoro #
G502638623
UPC #
739632719966
Country of Origin
China

Dimensions

Length
3"
Width
2.5"
Height
3/8"

Details

Accuracy
30 Minutes
Color
Red
Features
Pre-Set Mounting Holes
Application
Outdoor surveying and layout
Magnetic/Nonmagnetic
Magnetic
Number of Level Vials
2
Material
Plastic
Type
Cross Level
Item
Line Level
Vial Type
Cyclindrical
Leveling Type
Magnetic Cross Level

Description

The 242-08 is a 2 Axis Level, perfect for dual leveling flat surfaces on both the X and Y axes at a glance. The 242-08 may be screwed onto a product, magnetically attached, or used free standing. This multipurpose tool provides flexibility and comes with convenient pre-cast holes for easy attachment.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.