Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

246 Handy Magnetic Pocket Level, 4-Inch

  • Mfr # 246M

  • Zoro # G402638648


product price: $9.77
/ea

Key Features

Length
4.5"
Accuracy
<0.0005"/"
Color
Red
Width
1"
Application
Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246M
Zoro #
G402638648
UPC #
739632722058
Country of Origin
China

Dimensions

Length
4.5"
Width
1"
Height
4"

Details

Accuracy
<0.0005"/"
Color
Red
Application
Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
Magnetic/Nonmagnetic
Magnetic
Number of Level Vials
1
Vial Type
Solid Acrylic
Material
Aluminum
Type
Pocket level
Item
Level
Standards
VPA Certified

Description

Hold the professional accuracy you expect from Kapro in your hand with the 246 Handy 4" level. This professional pocket level just fits in your pocket or tool belt for quick, on the go performance.
The 246 features an easy-to-read, shockproof, solid acrylic vial, certified by VPA Germany for the highest accuracy ratings on the market.based on a professional box profile protected by tough rubber end caps.
This durable level fits easily in your utility drawer, tool box, glove compartment or camper so it is always within reach. The solid acrylic block vial provides a highly accurate read. This is a perfect tool to help you while you are redecorating or doing minor household improvements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.