Zoro Homepage

301 7" T-Bevel w/Stainless Steel Blade

  • Mfr # 301-01

  • Zoro # G602669848


product price: $9.99
/ea

Key Features

Material
Stainless Steel, plastic
Length (In.)
7"
Color
Silver, orange
Application
For duplicating angles in carpentry, construction, metal working, cabinetry, plumbing, home improvement
Height
1.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301-01
Zoro #
G602669848
UPC #
739632000200
Country of Origin
China

Dimensions

Length (In.)
7"
Height
1.2"
Width (In.)
0.7"

Details

Item
T-Bevel
Material
Stainless Steel, plastic
Color
Silver, orange
Application
For duplicating angles in carpentry, construction, metal working, cabinetry, plumbing, home improvement
Power Source
Hand Powered
Number of Vials
1
Trim Gauge
Yes
Increments
1/16", cm
Accuracy
0.01"/"
Digital
No

Description

Reliability and accuracy are guaranteed with this stainless steel T-Bevel. Work with confidence using Kapro’s easy to read vial, built in top and bottom 3/16” (5mm) trim gauge, and touch rubber handle inserts. Markings come in inch and centimeter gradations.
Duplicating angles and edges are made easy with the T-Bevel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.