Zoro Homepage

305 Carpenter & Framing Square 24"

  • Mfr # 305-24

  • Zoro # G302668400


product price: $13.59
/ea

Key Features

Material
Stainless Steel
Features
Screen Printing, Conversion & Rafter Markings
Length (In.)
24"
Width (In.)
16"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305-24
Zoro #
G302668400
UPC #
739632880581
Country of Origin
China

Dimensions

Size
16" X 24"
Length (In.)
24"
Width (In.)
16"
Height
0.1"
Length
24"

Details

Item
Square
Material
Stainless Steel
Features
Screen Printing, Conversion & Rafter Markings
Color
Black
Application
Measure and mark stairs, roof rafter layout, etc
Tolerance
0.04"/12"
Increments
1/16"

Description

305 is a tough and accurate square, designed for professional usage. It features a high precision heavy duty stainless-steel blade with highly visible gradations for a multitude of job sites. Complete conversion and rafter tables are printed on the reverse side.
The 305 is also certified 90° for reliable accuracy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.