Zoro Homepage

307 Try & Mitre Square w/Stainless Steel Blade 8"

  • Mfr # 307-08-TMS

  • Zoro # G502669832


product price: $10.19
/ea

Key Features

Material
Stainless Steel
Features
Permanently Etched
Application
Carpentry, construction, cabinetry, plumbing, home improvement
Height
0.2"
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307-08-TMS
Zoro #
G502669832
UPC #
739632719454
Country of Origin
China

Dimensions

Height
0.2"
Length (In.)
13"
Width (In.)
6"
Overall Length (In.)
8"
Length
8"

Details

Item
Square
Material
Stainless Steel
Features
Permanently Etched
Application
Carpentry, construction, cabinetry, plumbing, home improvement
Color
Silver
Increments
1/8", cm

Description

307 is a tough and accurate square, designed for professional usage. It features a high impact aluminum handle with a solid riveted construction and a stainless-steel, non-corrosive blade that is permanently etched for long time readability under harsh conditions. Markings are in inches and centimeters.
The 307 is also certified 90° for reliable accuracy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.