Zoro Homepage

309 LEDGEND 12" Try & Mitre Square w/Stainless Steel Blade 1/16"

  • Mfr # 309-12

  • Zoro # G602669824


product price: $10.85
/ea

Key Features

Material
Stainless Steel
Features
Permanently Etched, Hands-Free Ledge
Application
Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
Length (In.)
12"
Width (In.)
5.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309-12
Zoro #
G602669824
UPC #
739632000057
Country of Origin
China

Dimensions

Length (In.)
12"
Overall Length (In.)
12"
Width (In.)
5.8"
Height
1.25"
Length
12"

Details

Item
Square
Material
Stainless Steel
Features
Permanently Etched, Hands-Free Ledge
Application
Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
Color
Red, silver
Markings
22.5°, 45°, 67.5° and 90°
Increments
1/16"

Description

The revolutionary 309 LEDGEND is a tough and accurate square, designed for professional usage with Kapro’s unique and innovative features.
The 309 has a high impact polymer handle with a unique support ledge which keeps the square in place for one handed marking.
The stainless-steel blade is permanently etched with inch and centimeter gradations. There are angle markings for beveling and framing at 22.5°, 45°, 67.5° and 90° angles which may be used using the marking point in the handle.
The 309 is certified 90° for reliable accuracy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.