Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

314 Set & Match Ruler 36"

  • Mfr # 314-89-36

  • Zoro # G602668421


product price: $30.19
/ea

Key Features

Length (In.)
36"
Width (In.)
2.5"
Material
Aluminum
Height
4.5"
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
314-89-36
Zoro #
G602668421
UPC #
739632721204
Country of Origin
China

Dimensions

Length (In.)
36"
Width (In.)
2.5"
Height
4.5"
Length
36"

Details

Item
Ruler
Material
Aluminum
Color
Silver
Includes
(1) Ruler, (2) Sliding marker vials
Measurement Type
Imperial, centerpoint
Application
Home Improvement and DIY Projects
Increments
1/8 in
Type
36" Add-On Set

Description

Custom-build your own layout and marking tool – in seconds – with the Set & Match System. Just “slide and lock” your choice of accessories to the patented Set & Match Ruler, for the perfect drywall, carpentry or multi-purpose laser tool.
Applications
• Setting and aligning shelves, cabinets, mirrors, stencils & wallpaper
• Marking/cutting longer lines on walls, wood, drywall, cardboard
• Marking/cutting angled lines
This item includes :
1 36" Aluminum Ruler
2 Sliders w/ vials
1 Handle & Sliding Knife Guide Auto-lock for a sure grip & spring-loaded sliding. knife guides: slide along the ruler - lock in place. Doubles as a pencil guide. Prevents accidents.
*Other accessories are sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.