Zoro Homepage

350 Pipe Level Set - 5 Sizes

  • Mfr # 350

  • Zoro # G502638630


product price: $21.79

Key Features

Length
2"
Accuracy
0.001"/"
Color
Red
Width
2"
Includes
5 Pipe levels - 1/2", 3/4", 1", 1-1/4" to 1-1/2", and 2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350
Zoro #
G502638630
UPC #
739632719898
Country of Origin
China

Dimensions

Length
2"
Width
2"
Height
1.5"

Details

Accuracy
0.001"/"
Color
Red
Includes
5 Pipe levels - 1/2", 3/4", 1", 1-1/4" to 1-1/2", and 2"
Application
Plumbing
Number of Level Vials
2 on Each Pipe Level
Item
Pipe Levels
Material
Plastic
Vial Type
Cyclindrical

Description

Kapro has devised a simple way to level pipes: a round, spring-loaded pipe level that clips on and stays on and let's you keep your hands free for doing the job. This is the perfect tool for Plumbers, Electricians, HVAC specialists and anyone who wishes to improve the accuracy and speed of their work.
Available in sets of 5, these levels fit all standard PVC, copper, and stainless steel pipes. They are made of a tough, flexible polymer extrusion, with a vertical and horizontal vial. For setting and measuring slopes, they come with two painted lines on each side of the horizontal vial.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.