Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

352 Combination Square w/Zinc Head & Stainless Steel Blade

  • Mfr # 352-12

  • Zoro # G402669840


product price: $24.64
/ea

Key Features

Material
Stainless Steel
Features
Magnetic, Permanently Etched, Scribe Tool
Includes
(1) Square, (1) Soft carry case, (1) Scribe Tool
Width (In.)
5.12"
Application
Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-12
Zoro #
G402669840
UPC #
73963251180
Country of Origin
China

Dimensions

Width (In.)
5.12"
Height
4.72"
Length (In.)
12"

Details

Item
Square
Material
Stainless Steel
Features
Magnetic, Permanently Etched, Scribe Tool
Includes
(1) Square, (1) Soft carry case, (1) Scribe Tool
Application
Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
Color
Red, Silver
Number of Vials
1
Vial Type
Cylindrical
Vial Accuracy
0.001"/"
Increments
1/16", 1/32", cm, m
Magnetic Adjustment
No

Description

Kapro's 352 is a classic reliable and accurate woodworking and metalworking tool that lets you mark and check 45°, as well as 90°. It incorporates a 12 in. sliding stainless steel ruler that can be locked into position for easy measuring of depth or length. Ideal tool for repetitive markings.
The 352 is made of heavy-duty cast zinc body and the marking on the ruler are etched, in both inches and centimeters, for long lasting readability. Milled on all sides, the 352 provides accurate leveling and an easy to read vial.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.