Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

353 Ledge-It Try & Mitre Square w/Stainless Steel Blade 10"

  • Mfr # 353-10

  • Zoro # G402669833


product price: $33.43
/ea

Key Features

Material
Cast Aluminum
Features
Permanently Etched, Retractable Ledge
Length (In.)
10"
Color
Red, silver
Application
Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353-10
Zoro #
G402669833
UPC #
739632723819
Country of Origin
China

Dimensions

Length (In.)
10"
Overall Length (In.)
10"
Height
0.75"
Width (In.)
5.9"
Length
10"

Details

Item
Square
Material
Cast Aluminum
Features
Permanently Etched, Retractable Ledge
Color
Red, silver
Application
Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
Markings
10°, 15°, 22.5°, 30°, 45° , 50°
Increments
1/16", 1/32"

Description

“The 353 LEDGE-IT Square is one of the most innovative additions to Kapro’s line of layout tools and is one of the most advanced squares to hit the market in recent years,”
It is a certified 90°durable square, designed for professionals. The 353 features a unique retractable ledge - support which is extremely useful for stabilizing it on any surface.
The 353’s handle is made of cast aluminum with three precision-milled surfaces, 45° and 30° cast-in handle platforms. The stainless-steel ruler has permanently etched gradation for long lasting accuracy. The first 4 inches are incremented 1/32 for fine and accurate measurements, extending to 1/16 of an inch for the remainder of the blade’s length.
The 353’s blade has marking holes at 10°, 15°, 22.5°, 30°, 45°, 50° and 60° for angle marking and includes openings every 1⁄4 inch for fluid and parallel pencil markings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.