Zoro Homepage

393 DIGI PRO Digital Inclinometer

  • Mfr # 393

  • Zoro # G802669853


product price: $38.25
/ea

Key Features

Type
180° Inversion
Length
2.4"
Overall Height
2.4"
Width
1"
Material
Plasic, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
393
Zoro #
G802669853
UPC #
739632724076
Country of Origin
China

Dimensions

Length
2.4"
Overall Height
2.4"
Width
1"

Details

Item
Inclinometer
Type
180° Inversion
Material
Plasic, Metal
Display
Backlit Screen
Color
Red
Application
Layout and marking, construction
Magnetic
Yes

Description

Kapro’s 393 Digi Pro provides precise, on the go leveling in your pocket. This small wonder is accurate to ±0.1 at level and plumb; ±0.2 at other angles. The LCD display is back-lit for no stress reading and comes with automatic inversion for rapid floor to ceiling usage. Its magnetic base provides you with a secure grip and no-fall security on the job site. If the Digi Pro isn’t in your toolbox, it should be.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.