
441 Super Durable Line Level
Mfr # 441-08
Zoro # G702638669
product price: $6.25
/eaSold in multiples of 2 for $12.50
Key Features
Length
3"
Color
Red
Width
0.5"
Features
Attachment Hooks, V-Groove
Application
Outdoor surveying and layout
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
441-08
Zoro #
G702638669
UPC #
739632488886
Country of Origin
China
Dimensions
Length
3"
Width
0.5"
Height
1"
Details
Color
Red
Features
Attachment Hooks, V-Groove
Application
Outdoor surveying and layout
Vial Type
Cylindrical
Material
Aluminum
Item
Level
Leveling Type
Aluminum Line Level
Description
The 441 is a perfect addition to every toolbox or tool belt; its aluminum shell makes it extra durable and lightweight. The 441 is designed to reduce line sag, for an accurate reading every time and its unrestricted hooks allow for quick and easy movement and adjustment. It's V-groove base allows for on the go pipe work.
*Cord sold separately.
*Cord sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.