510 Optivision Imperial/Metric Magnetic Tape Measure 3m

  • Mfr # 510-3m

  • Zoro # G602668414


product price: $17.25
/ea

Key Features

Blade Length
4.75"
Measurement Type
Dual Metric & SAE
Features
Magnetic End Hook, Auto-Locking Blade, Rewind Button, Vertical Scale, Horizontal Scale
Height
6"
Belt Clip
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510-3m
Zoro #
G602668414
UPC #
739632723178
Country of Origin
China

Dimensions

Blade Length
4.75"
Height
6"
Blade Width
1.63"
Length
3m

Details

Item
Tape Measure
Measurement Type
Dual Metric & SAE
Features
Magnetic End Hook, Auto-Locking Blade, Rewind Button, Vertical Scale, Horizontal Scale
Belt Clip
Yes
Color
White
Material
Plastic
Application
Construction, Carpentry, Layout, Framing, Plumbing, Home Improvement, DIY Projects
Scale
Metric + Imperial

Description

510 Optivision is one of the most reliable and useful Tape Measures in the industry. It features a Triple colored, dual scale, double-sided printing for quick and easy horizontal and vertical reading. It has a wide heavy-duty blade Nylon coated and abrasion resistant with a very long reach-out.
The 510 features a Self-locking blade mechanism with a push button rewind.
The 510’s frame is ergonomically designed and is impact resistant.
Designed with a magnetic end hook for a single user sure lock, even at a distance.
This item has a dual scale - Imperial and Metric.
Imperial increments are 32nds, Inch & Feet.
Metric increments are mm, cm & Meter.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.