
724 Cast Toolbox Scafolders Level
Mfr # 724
Zoro # G602638677
product price: $21.39
/eaKey Features
Length
10"
Accuracy
<0.0005"/"
Color
Red
Width
0.75"
Application
Tiling, masonry, and construction
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
724
Zoro #
G602638677
UPC #
739632720351
Country of Origin
China
Dimensions
Length
10"
Width
0.75"
Height
1"
Details
Accuracy
<0.0005"/"
Color
Red
Application
Tiling, masonry, and construction
Magnetic/Nonmagnetic
Nonmagnetic
Material
Cast Aluminum
Type
Scaffolder's Level
Item
Level
Standards
VPA Certified
Number of Milled Surfaces
1
Description
Kapro 724 Cast Aluminum level is well suited for heavy-duty applications. It features break-proof epoxy locked acrylic vials based on Kapro’s unsurpassed accuracy. Hand calibrated to < 0.0005 in/in (0.5 mm/m), Kapro vials have an accuracy guarantee for life.
The 724 is designed with a milled surface for unparalleled precision and include a version featuring extra strong Rare-earth magnets that keep it in place even under the harshest conditions.
The 724 is designed with a milled surface for unparalleled precision and include a version featuring extra strong Rare-earth magnets that keep it in place even under the harshest conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.