Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

770 EXODUS The Ruler in Levels 24"

  • Mfr # 770-42-24

  • Zoro # G902638629


product price: $30.89
/ea

Key Features

Accuracy
<0.0005"/"
Color
Red
Width
1"
Application
Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
Number of Level Vials
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
770-42-24
Zoro #
G902638629
UPC #
739632721945
Country of Origin
China

Dimensions

Length
24"
Width
1"
Height
2.5"

Details

Accuracy
<0.0005"/"
Color
Red
Application
Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
Number of Level Vials
3
Material
Aluminum
Vial Type
Solid Acrylic
Item
Level
Type
Box Beam
Standards
VPA Certified
Increments
1/16"

Description

Kapro's revolutionary level - the 770 EXODUS is a professional box level with 3 solid acrylic shock-proof vials, a sturdy ruler and straight edge to help you level, measure, mark and cut with only one tool. Its wall grip feature allows for single handed use. This tool makes your work quicker and more accurate, saving you time and money.
Featuring three extremely accurate vials for clear and accurate horizontal , Plumb and 45° leveling, the 770 covers all your bases, with a lifetime guarantee for the accuracy of the vials.
Ideal for carpentry, drywall and all finishing and design projects, the 770 allows you to level, measure, mark, and cut at a glance without having to hold other tools at the same time and with just one hand due to its Wall-grip feature which won’t let the level slide from it’s position.
The sturdy and robust build and the multiple features makes this level a functional tool - basically 3 tools in 1 extremely accurate tool.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.