Zoro Homepage

770 EXODUS The Ruler in Levels 48"

  • Mfr # 770-42-48

  • Zoro # G802638637


product price: $46.79
/ea

Key Features

Accuracy
<0.0005"/"
Color
Red
Width
1"
Application
Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
Number of Level Vials
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770-42-48
Zoro #
G802638637
UPC #
739632721952
Country of Origin
China

Dimensions

Length
48"
Width
1"
Height
2.38"

Details

Accuracy
<0.0005"/"
Color
Red
Application
Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
Number of Level Vials
3
Item
Level
Material
Aluminum
Vial Type
Solid Acrylic
Type
Box Beam
Standards
VPA Certified
Increments
1/16"
Number of Milled Surfaces
1

Description

Kapro's revolutionary level - the 770 EXODUS is a professional box level with 3 solid acrylic shock-proof vials, a sturdy ruler and straight edge to help you level, measure, mark and cut with only one tool. Its wall grip feature allows for single handed use. This tool makes your work quicker and more accurate, saving you time and money.
Featuring three extremely accurate vials for clear and accurate horizontal , Plumb and 45° leveling, the 770 covers all your bases, with a lifetime guarantee for the accuracy of the vials.
Ideal for carpentry, drywall and all finishing and design projects, the 770 allows you to level, measure, mark, and cut at a glance without having to hold other tools at the same time and with just one hand due to its Wall-grip feature which won’t let the level slide from it’s position.
The sturdy and robust build and the multiple features makes this level a functional tool - basically 3 tools in 1 extremely accurate tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.