Zoro Homepage

771M TWIN Magnetic Heavy Duty Toolbox Level 8"

  • Mfr # 771-42X-8

  • Zoro # G902638582


product price: $21.19
/ea

Key Features

Accuracy
<0.0005"/"
Color
Red
Width
0.75"
Features
Magnified Vial, V-Groove
Application
Layout and marking, construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
771-42X-8
Zoro #
G902638582
UPC #
739632723314
Country of Origin
China

Dimensions

Length
8"
Width
0.75"
Height
2.25"

Details

Accuracy
<0.0005"/"
Color
Red
Features
Magnified Vial, V-Groove
Application
Layout and marking, construction
Magnetic/Nonmagnetic
Magnetic
Number of Level Vials
3
Type
Toolbox Level
Vial Type
Solid Acrylic
Item
Level
Material
Aluminum
Standards
VPA Certified
Number of Milled Surfaces
1

Description

This heavy duty toolbox level is truly one of a kind. The hang style end cap allows you to attach a convenient carrying clip or a lanyard for safety fall protection. This unique level is perfect for professionals in various applications. The v-groove and strong rare earth magnetic base make it perfect for leveling pipe. Whether you’re a construction professional, plumber, electrician or weekend warrior; the 771 level is a great addition to your toolbox. Pick up yours today to experience the Kapro difference!
The 771 TWIN comes in 4", 6" and 8" versions.
The 771 Twin was awarded the HBS Dealer Magazine's Golden Hammer 2020 for product outstanding quality, innovation and features.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.