Zoro Homepage

779 SPIRIT Lightweight Box Level 30cm

  • Mfr # 779-40-30

  • Zoro # G602638653


product price: $11.99
/ea

Key Features

Accuracy
<0.0005"/"
Color
Red
Width
0.75"
Application
Carpentry, construction, cabinetry, plumbing, home improvement
Magnetic/Nonmagnetic
Nonmagnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
779-40-30
Zoro #
G602638653
UPC #
739632720962
Country of Origin
China

Dimensions

Length
30 cm
Width
0.75"
Height
2"

Details

Accuracy
<0.0005"/"
Color
Red
Application
Carpentry, construction, cabinetry, plumbing, home improvement
Magnetic/Nonmagnetic
Nonmagnetic
Number of Level Vials
2
Material
Aluminum
Vial Type
Solid Acrylic
Type
Box Beam
Item
Level
Standards
VPA Certified

Description

Kapro 779 SPIRIT Box Level is a durable Box level. It features 3 solid acrylic break-proof vials at an extraordinary accuracy of < 0.0005 in/in (0.5mm/m) warranted for life in a lightweight profile. The 779 is certified by VPA Germany.
Its rubberized end caps protect the 779 at the harshest jobsites and conditions and its unique Wall-grips are perfect for marking and positioning against surfaces without it sliding.
Due to its smooth, milled profile, the 779 SPIRIT is perfect for Bricklaying , Drywall and Concrete jobs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.