Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

781 Genesis 24" Box Level

  • Mfr # 781-41P-24

  • Zoro # G602638615


product price: $23.37
/ea

Key Features

Accuracy
<0.0005"/"
Color
Red
Width
0.8"
Features
Swivel Plumb-Site Vial
Application
Carpentry, construction, cabinetry, plumbing, home improvement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781-41P-24
Zoro #
G602638615
UPC #
7396321144341
Country of Origin
China

Dimensions

Length
24"
Width
0.8"
Height
2"

Details

Accuracy
<0.0005"/"
Color
Red
Features
Swivel Plumb-Site Vial
Application
Carpentry, construction, cabinetry, plumbing, home improvement
Magnetic/Nonmagnetic
Nonmagnetic
Material
Aluminum
Type
Box Beam
Vial Type
Solid Acrylic
Item
Level
Standards
VPA Certified

Description

Kapro 781 GENESIS Contractor Box Level is a solid and durable Box level. It packs all the features of the larger 900 series such as the Plumb Site Dual-View vertical vial, break proof solid acrylic vials with 20 sloping marks. Say goodbye to twisting and craning your neck to view vials from the side. Kapro's patented Plumb-Site innovation allows you to read clearly top-down on the vertical. Our vial's extraordinary accuracy of < 0.0005 in/in (0.5mm/m) comes in a lightweight profile for easy repetitive use on the job site. The vials are hand calibrated, VPA Germany certified, and are warrantied for accuracy for life.
Its milled surface provides it with unbeatable accuracy and shock absorbing end caps protect its precision fall after fall. The 781 has a wall-grip feature for easy, one handed use.
The 781 GENESIS is perfect for Bricklaying, Concrete and Drywall jobs; Combining a level with the functionality of a screed and its smooth finish makes it very easy to clean.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.