Zoro Homepage

841 Tripod Adapter

  • Mfr # 841

  • Zoro # G102669836


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Color
Gold
Length (In.)
1.5"
Width (In.)
1.5"
For Use With
Laser levels
Height (In.)
1.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
841
Zoro #
G102669836
UPC #
739632719492
Country of Origin
China

Dimensions

Length (In.)
1.5"
Width (In.)
1.5"
Height (In.)
1.5"

Details

Item
Tripod Adapter
Type
Adapter
Color
Gold
For Use With
Laser levels
Application
Converts 1/4" UNC to 5/8" UNC
Material
Metal

Description

Converts your tripod thread from 1/4" UNC to 5/8" UNC.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.