Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

862 Green PROLASER CROSS LINE LASER

  • Mfr # 862-Green

  • Zoro # G621735623


product price: $129.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862-Green
Zoro #
G621735623
UPC #
739632722959
Country of Origin
China

Description

Whether it is a home improvement job like tiling or cabinetry, or just hanging a picture frame, don’t settle for anything less than the Kapro 862 GREEN. This semi-professional Laser level pack all the benefits of the more expensive lasers in a compact casing and multiple hanging options such as the extra strong Rare-Earth magnets on it’s back, a V-Groove for pipes, and a Velcro strap (included) for non-magnetic surfaces. A hang hole and a 1/4" thread for mounting on a tripod are also included. The Kapro 862 GREEN holds an impressive accuracy of 0.0004"/" (0.4mm/m) and an extreme Self-leveling range of ±3 Deg (lower is better). The green laser beams are 8X more visible than the traditional red. It has Intersecting horizontal and vertical with an operational range of 65’ (20m). For angular layout/ tilted marking you can use the Manual mode. It features a visual 'out of level' warning for easy adjustment at a distance and comes with a soft case for storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.