870 GREEN VHX PROLASER VIP Cross Laser Level + IP65

  • Mfr # 870-Green

  • Zoro # G321735619


product price:  $259.99
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
870-Green
Zoro #
G321735619
UPC #
739632723031
Country of Origin
China

Description

Working outdoor in the rain? Dusty environment? No worries, the Kapro 870 GREEN can take it all. Beyond having an Ingress Protection of 65 (IP65), the Kapro 870 GREEN holds the highest accuracy for a self levelling laser level in the market - 0.0002"/" (0.2mm/m) and an extreme Self-leveling range of ±3 Deg (lower is better). It has Intersecting horizontal and vertical lines, with an operational range of 100’ (30m) that can be extended to 200’ (60m) using a Detector. For angular layout/ tilted marking, you can use the Manual mode. The Kapro 870 GREEN has a rugged shock resistant rubber casing and pendulum lock mechanism that is made to be as tough as the job needs it to be.